Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-MART 282135
- Mfr # SSC1001-9-149SS-B
- Zoro # G822501966
product price:Â
$
85.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 282135, FILTER-X XH04650, FILTREC S4110T149, HY-PRO HP450L9149WB, JURA FILTRATION SH51332, MAIN FILTER MF0065848, PARKER 924457, PARKER G00966, SCHUPP HY9160, SWIFT SF24457149UW, SWIFT SF24457149UWV
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-149SS-B
- Zoro #
- G822501966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTER-MART 282135, FILTER-X XH04650, FILTREC S4110T149, HY-PRO HP450L9149WB, JURA FILTRATION SH51332, MAIN FILTER MF0065848, PARKER 924457, PARKER G00966, SCHUPP HY9160, SWIFT SF24457149UW, SWIFT SF24457149UWV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.