Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-X XH04601
- Mfr # SSH105-10-250SS
- Zoro # G522516918
product price:Â
$
43.35
/ea
Key Features
Replaces OEM Part
BUSSE HE068, FILTER-X XH04601, FILTREC S222T250, JURA FILTRATION SH63496, MAIN FILTER MF0065771, SOFIMA 593523, SOFIMA 593524, SOFIMA SE105MDC1
Filter Media
304 SS WIRE
Height
10.16
OD Top
5.51
OD Bottom
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH105-10-250SS
- Zoro #
- G522516918
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE068, FILTER-X XH04601, FILTREC S222T250, JURA FILTRATION SH63496, MAIN FILTER MF0065771, SOFIMA 593523, SOFIMA 593524, SOFIMA SE105MDC1
- Filter Media
- 304 SS WIRE
- OD Top
- 5.51
- OD Bottom
- 5.51
- ID Top
- 3.94
- ID Bottom
- 3.94
- Collapse Pressure
- 75
- Micron Rating
- 250
Dimensions
- Height
- 10.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.