Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-X XH04676
- Mfr # SFC410-8-40SS
- Zoro # G522518318
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282527, FILTER-X XH04676, FILTREC S420T40, MAIN FILTER MF0065895, NATIONAL FILTERS 102187444K, PARKER 922979, PARKER G00584, SWIFT SF2297940UW, WIX S38E40T
Filter Media
304 SS WIRE
Height
7.6
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-8-40SS
- Zoro #
- G522518318
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282527, FILTER-X XH04676, FILTREC S420T40, MAIN FILTER MF0065895, NATIONAL FILTERS 102187444K, PARKER 922979, PARKER G00584, SWIFT SF2297940UW, WIX S38E40T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 40
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.