Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTRATION GROUP TXX13SN1010
- Mfr # SFC620-11-10P
- Zoro # G922485470
product price:Â
$
36.15
/ea
Sold in multiples of 2 for
$72.30
Key Features
Beta Ratio 1
2/10/2026
Height
11.4
OD Top
4.97
OD Bottom
4.97
ID Top
3.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC620-11-10P
- Zoro #
- G922485470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.4
Details
- Beta Ratio 1
- 2/10/2026
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 10
- Replaces OEM Part
- DOMANGE FX3P10, FAIREY ARLON (PARKER) FXX310, FILTER-MART 280208, FILTER-X XH04712, FILTRATION GROUP TXX13SN1010, FILTREC S620C10, FLEETGUARD (CUMMINS) HF35142, HY-PRO HPQ98042, MAIN FILTER MF0065948, NATIONAL FILTERS 192661, NATIONAL FILTERS 104192661, N
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.