HYDRAULIC FILTER - SUCTION LINE FOR FILTREC R262T250

  • Mfr # SMP220-12-250SS

  • Zoro # G722515742


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Filter Media
304 SS WIRE
Height
11.81
Collapse Pressure
305
OD Top
5.34
Micron Rating
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP220-12-250SS
Zoro #
G722515742
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Filter Media
304 SS WIRE
Collapse Pressure
305
OD Top
5.34
Micron Rating
250
OD Bottom
5.34
ID Top
3.65
ID Bottom
3.65
Replaces OEM Part
FBN FBP35MD5, FILTER-X XH03075, FILTREC R262T250, FILTREC S162T250, FILTREC WT1098, JURA FILTRATION SH63433, MAIN FILTER MF0065721, MP FILTRI CA800M250, MP FILTRI CA800M250P01, SOFIMA EM200MDC1, WIX S17E250T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.