HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S140T10
- Mfr # SMP100-5-10SS
- Zoro # G222506110
product price:Â
$
61.29
/ea
Key Features
Replaces OEM Part
FBN FBP20M10M, FILTREC S140T10, MAIN FILTER MF0065674, WIX S13E10T
Filter Media
304 SS WIRE
Height
4.72
OD Top
3.9
OD Bottom
3.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP100-5-10SS
- Zoro #
- G222506110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FBN FBP20M10M, FILTREC S140T10, MAIN FILTER MF0065674, WIX S13E10T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.9
- OD Bottom
- 3.9
- ID Top
- 2.05
- ID Bottom
- 2.05
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.