HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S141T10

  • Mfr # SMP100-8-10SS

  • Zoro # G122539164


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
75
OD Top
3.9
OD Bottom
3.9
Replaces OEM Part
FBN FBP25M10M, FILTREC S141T10, MAIN FILTER MF0065685, WIX S14E10T
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP100-8-10SS
Zoro #
G122539164
UPC #
-
Country of Origin
United States

Dimensions

Height
8.27

Details

Collapse Pressure
75
OD Top
3.9
OD Bottom
3.9
Replaces OEM Part
FBN FBP25M10M, FILTREC S141T10, MAIN FILTER MF0065685, WIX S14E10T
Micron Rating
10
Filter Media
304 SS WIRE
ID Top
2.05
ID Bottom
2.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.