HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S162T125

  • Mfr # SMP220-12-125SS

  • Zoro # G222544747


product price:  $95.45
/ea
Free Shipping & Returns

Key Features

OD Top
5.34
OD Bottom
5.34
ID Top
3.65
ID Bottom
3.65
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP220-12-125SS
Zoro #
G222544747
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

OD Top
5.34
OD Bottom
5.34
ID Top
3.65
ID Bottom
3.65
Collapse Pressure
305
Micron Rating
125
Replaces OEM Part
FILTREC S162T125, FILTREC WT1112, JURA FILTRATION SH63140, MAIN FILTER MF0065719, MP FILTRI CA800M90, MP FILTRI CA800M90P01, SOFIMA EM200MCV1, WIX S17E125T
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.