HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S164T250
- Mfr # SSH250-20-250SS
- Zoro # G222524725
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S164T250, MAIN FILTER MF0065732, MP FILTRI CA850M250, MP FILTRI CA850M250P01, SOFIMA EM250MDC1
Filter Media
304 SS WIRE
Height
19.69
OD Top
5.91
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH250-20-250SS
- Zoro #
- G222524725
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S164T250, MAIN FILTER MF0065732, MP FILTRI CA850M250, MP FILTRI CA850M250P01, SOFIMA EM250MDC1
- Filter Media
- 304 SS WIRE
- OD Top
- 5.91
- OD Bottom
- 5.91
- ID Top
- 3.35
- ID Bottom
- 3.35
- Collapse Pressure
- 305
- Micron Rating
- 250
Dimensions
- Height
- 19.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.