Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S222T60
- Mfr # SSH105-10-60SS
- Zoro # G322529347
product price:Â
$
55.45
/ea
Key Features
Replaces OEM Part
FILTER-X XH04602, FILTREC S222T60, MAIN FILTER MF0065772, SOFIMA 59355, SOFIMA 59356, SOFIMA SE105MS1
Filter Media
304 SS WIRE
Height
10.16
OD Top
5.51
OD Bottom
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH105-10-60SS
- Zoro #
- G322529347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.16
Details
- Replaces OEM Part
- FILTER-X XH04602, FILTREC S222T60, MAIN FILTER MF0065772, SOFIMA 59355, SOFIMA 59356, SOFIMA SE105MS1
- Filter Media
- 304 SS WIRE
- OD Top
- 5.51
- OD Bottom
- 5.51
- ID Top
- 3.94
- ID Bottom
- 3.94
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.