HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S231T125

  • Mfr # SMP510-8-125SS

  • Zoro # G822518049


product price:  $46.39
/ea

Key Features

Filter Media
304 SS WIRE
OD Top
4
Micron Rating
125
Height
7.8
ID Bottom
2.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP510-8-125SS
Zoro #
G822518049
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Filter Media
304 SS WIRE
OD Top
4
Micron Rating
125
ID Bottom
2.54
Collapse Pressure
75
OD Bottom
4
ID Top
2.54
Replaces OEM Part
DONALDSON CF200, DONALDSON P171689, FILTER-X XH04607, FILTREC S231T125, HY-PRO HPQ210393125W, IKRON HHC30166, JURA FILTRATION SH63057, MAIN FILTER MF0065779, MP FILTRI C2510M90A, MP FILTRI C2510M90AP01, MP FILTRI SF510M90, MP FILTRI SF510M90NP01, MP FILTR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.