Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S231T600
- Mfr # SMP510-8-600SS
- Zoro # G522544096
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
FILTREC S231T600, MAIN FILTER MF0065783, SOFIMA SSF510MSC, SOFIMA SSF510RSC, WIX S28E600T
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP510-8-600SS
- Zoro #
- G522544096
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S231T600, MAIN FILTER MF0065783, SOFIMA SSF510MSC, SOFIMA SSF510RSC, WIX S28E600T
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 600
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.