HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S235T125

  • Mfr # SMP504-14-125SS

  • Zoro # G022525472


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

OD Top
5.34
Replaces OEM Part
FILTER-X XH04623, FILTREC S235T125, HY-PRO HPSF52L14125W, MAIN FILTER MF0065799, MP FILTRI C2540M90A, MP FILTRI C2540M90AP01, MP FILTRI SF540M90, MP FILTRI SF540M90P01, NATIONAL FILTERS 132126948, NATIONAL FILTERS 141126948, SOFIMA CSF540MN, SOFIMA SSF540
Micron Rating
125
ID Bottom
3.65
Height
14.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-14-125SS
Zoro #
G022525472
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

OD Top
5.34
Replaces OEM Part
FILTER-X XH04623, FILTREC S235T125, HY-PRO HPSF52L14125W, MAIN FILTER MF0065799, MP FILTRI C2540M90A, MP FILTRI C2540M90AP01, MP FILTRI SF540M90, MP FILTRI SF540M90P01, NATIONAL FILTERS 132126948, NATIONAL FILTERS 141126948, SOFIMA CSF540MN, SOFIMA SSF540
Micron Rating
125
ID Bottom
3.65
Filter Media
304 SS WIRE
OD Bottom
5.34
ID Top
3.65
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.