HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S235T250

  • Mfr # SMP504-14-250SS

  • Zoro # G122542294


product price:  $82.25
/ea
Free Shipping & Returns

Key Features

OD Bottom
5.34
Collapse Pressure
75
Height
14.76
Replaces OEM Part
FILTER-X XH04625, FILTREC S235T250, HY-PRO HPSF52L14250W, MAIN FILTER MF0065801, MP FILTRI C2540M250A, MP FILTRI C2540M250AP01, MP FILTRI SF540M250, MP FILTRI SF540M250P01, NATIONAL FILTERS 132126946, NATIONAL FILTERS 141126946, NATIONAL FILTERS 132185070
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-14-250SS
Zoro #
G122542294
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

OD Bottom
5.34
Collapse Pressure
75
Replaces OEM Part
FILTER-X XH04625, FILTREC S235T250, HY-PRO HPSF52L14250W, MAIN FILTER MF0065801, MP FILTRI C2540M250A, MP FILTRI C2540M250AP01, MP FILTRI SF540M250, MP FILTRI SF540M250P01, NATIONAL FILTERS 132126946, NATIONAL FILTERS 141126946, NATIONAL FILTERS 132185070
Filter Media
304 SS WIRE
ID Bottom
3.65
OD Top
5.34
ID Top
3.65
Micron Rating
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.