HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S235T600

  • Mfr # SMP504-14-600SS

  • Zoro # G222561256


product price:  $79.75
/ea
Free Shipping & Returns

Key Features

OD Top
5.34
Micron Rating
600
ID Top
3.65
Height
14.76
Replaces OEM Part
FILTREC S235T600, HY-PRO HPSF52L14600W, MAIN FILTER MF0065803, SOFIMA SSF540MSC, SOFIMA SSF540RSC, WIX S32E600T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-14-600SS
Zoro #
G222561256
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

OD Top
5.34
Micron Rating
600
ID Top
3.65
Replaces OEM Part
FILTREC S235T600, HY-PRO HPSF52L14600W, MAIN FILTER MF0065803, SOFIMA SSF540MSC, SOFIMA SSF540RSC, WIX S32E600T
Collapse Pressure
75
Filter Media
304 SS WIRE
ID Bottom
3.65
OD Bottom
5.34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.