Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S410C10
- Mfr # SFC410-3-10P
- Zoro # G422541805
product price:Â
$
81.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 280052, FILTER-X XH04635, FILTREC S410C10, MAIN FILTER MF0065814, NATIONAL FILTERS 102187421K, PARKER 901174, PARKER G00579, SWIFT SF0117410C, WIX S35E10C
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
3.23
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-3-10P
- Zoro #
- G422541805
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280052, FILTER-X XH04635, FILTREC S410C10, MAIN FILTER MF0065814, NATIONAL FILTERS 102187421K, PARKER 901174, PARKER G00579, SWIFT SF0117410C, WIX S35E10C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 3.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.