Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S410T238
- Mfr # SFC410-3-238SS
- Zoro # G122470252
product price:Â
$
99.95
/ea
Key Features
Replaces OEM Part
FILTREC S410T238, MAIN FILTER MF0432185, NATIONAL FILTERS 102187424K, PARKER 922936, PARKER G00573, SWIFT SF22936238UW, WIX S35E238T
Filter Media
304 SS WIRE
Height
3.23
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-3-238SS
- Zoro #
- G122470252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- FILTREC S410T238, MAIN FILTER MF0432185, NATIONAL FILTERS 102187424K, PARKER 922936, PARKER G00573, SWIFT SF22936238UW, WIX S35E238T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.