HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110CW25

  • Mfr # SSC1001-9-25PW-B

  • Zoro # G522529581


product price:  $41.15
/ea

Key Features

Collapse Pressure
75
ID Bottom
1.73
Micron Rating
20
OD Top
3.66
Height
9.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25PW-B
Zoro #
G522529581
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Collapse Pressure
75
ID Bottom
1.73
Micron Rating
20
OD Top
3.66
ID Top
1.73
OD Bottom
3.66
Replaces OEM Part
FILTREC S4110CW25, FLEETGUARD (CUMMINS) HF7805, MAIN FILTER MF0065830, PARKER 927584
Filter Media
CELLULOSE/WATER REMOVAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.