Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110G03V
- Mfr # SSC1001-9-3G-V
- Zoro # G522508821
product price:Â
$
71.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH04647, FILTREC S4110G03V, HYDAC/HYCON 40109D03BNV, HYDAC/HYCON HMOD003BNV, HY-PRO HP450L93MV, MAIN FILTER MF0065833, NATIONAL FILTERS 102188012V, PARKER 933069Q, PARKER G00994, PUROLATOR/FACET CF20EAL032F1, SCHROEDER SBF10019S1V, SCHROEDER SBF1
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-3G-V
- Zoro #
- G522508821
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04647, FILTREC S4110G03V, HYDAC/HYCON 40109D03BNV, HYDAC/HYCON HMOD003BNV, HY-PRO HP450L93MV, MAIN FILTER MF0065833, NATIONAL FILTERS 102188012V, PARKER 933069Q, PARKER G00994, PUROLATOR/FACET CF20EAL032F1, SCHROEDER SBF10019S1V, SCHROEDER SBF1
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.