HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110GW03

  • Mfr # SSC1001-9-3GW-B

  • Zoro # G422567096


product price:  $66.19
/ea

Key Features

Height
9.3
ID Bottom
1.73
Collapse Pressure
75
OD Top
3.66
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-3GW-B
Zoro #
G422567096
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Bottom
1.73
Collapse Pressure
75
OD Top
3.66
Micron Rating
3
Filter Media
GLASS/WATER REMOVAL
OD Bottom
3.66
Replaces OEM Part
FILTREC S4110GW03, MAIN FILTER MF0065840
ID Top
1.73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.