HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110GW03V
Mfr # SSC1001-9-3GW-V
Zoro # G222509982
product price:Â $82.25
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4110GW03V, MAIN FILTER MF0065841, WIX S36E03GWV
Filter Media
GLASS/WATER REMOVAL
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSC1001-9-3GW-V
Zoro #
G222509982
UPC #
-
Country of Origin
United States
Dimensions
Height
9.3
Details
Replaces OEM Part
FILTREC S4110GW03V, MAIN FILTER MF0065841, WIX S36E03GWV
Filter Media
GLASS/WATER REMOVAL
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.