HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110GW06V
- Mfr # SSC1001-9-6GW-V
- Zoro # G622558481
product price:Â
$
82.25
/ea
Key Features
Replaces OEM Part
FILTREC S4110GW06V, MAIN FILTER MF0065843, WIX S36E06GWV
Filter Media
GLASS/WATER REMOVAL
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-6GW-V
- Zoro #
- G622558481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTREC S4110GW06V, MAIN FILTER MF0065843, WIX S36E06GWV
- Filter Media
- GLASS/WATER REMOVAL
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.