Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110GW25V
- Mfr # SSC1001-9-25GW-V
- Zoro # G122530994
product price:Â
$
78.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 030138, FILTREC S4110GW25V, FLUITEK FLK0212213, HY-PRO HP450L925AV, JURA FILTRATION SH51333V, MAIN FILTER MF0065847, PARKER 928908, WIX S36E25GWV
Filter Media
GLASS/WATER REMOVAL
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25GW-V
- Zoro #
- G122530994
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 030138, FILTREC S4110GW25V, FLUITEK FLK0212213, HY-PRO HP450L925AV, JURA FILTRATION SH51333V, MAIN FILTER MF0065847, PARKER 928908, WIX S36E25GWV
- Filter Media
- GLASS/WATER REMOVAL
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.