HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110T25V

  • Mfr # SSC1001-9-25SS-V

  • Zoro # G322483106


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
Height
9.3
OD Top
3.66
Filter Media
304 SS WIRE
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25SS-V
Zoro #
G322483106
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Micron Rating
25
OD Top
3.66
Filter Media
304 SS WIRE
Collapse Pressure
75
ID Top
1.73
ID Bottom
1.73
Replaces OEM Part
FILTER-X XH04652, FILTREC S4110T25V, HY-PRO HP450L925WV, MAIN FILTER MF0065851, NATIONAL FILTERS 102187865V, NATIONAL FILTERS 141187865V, PARKER 925041, PUROLATOR/FACET CF20EAL203F1, SWIFT SF2504125UWV, WIX S36E25TV
OD Bottom
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.