HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110T74V
- Mfr # SSC1001-9-74SS-V
- Zoro # G422571918
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282169, FILTER-X XH04656, FILTREC S4110T74V, HY-PRO HP450L974WV, MAIN FILTER MF0065855, NATIONAL FILTERS 102187863V, PARKER 925043, PARKER G00987, SWIFT SF2504374UWV, WIX S36E74TV
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-74SS-V
- Zoro #
- G422571918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTER-MART 282169, FILTER-X XH04656, FILTREC S4110T74V, HY-PRO HP450L974WV, MAIN FILTER MF0065855, NATIONAL FILTERS 102187863V, PARKER 925043, PARKER G00987, SWIFT SF2504374UWV, WIX S36E74TV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.