HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111CW10

  • Mfr # SSC1001-18-10PW-B

  • Zoro # G922498715


product price:  $46.25
/ea

Key Features

Replaces OEM Part
FILTREC S4111CW10, MAIN FILTER MF0065862
Filter Media
CELLULOSE/WATER REMOVAL
Micron Rating
10
Collapse Pressure
75
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10PW-B
Zoro #
G922498715
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Replaces OEM Part
FILTREC S4111CW10, MAIN FILTER MF0065862
Filter Media
CELLULOSE/WATER REMOVAL
Micron Rating
10
Collapse Pressure
75
OD Top
3.66
ID Bottom
1.73
ID Top
1.73
OD Bottom
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.