Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111GW03
- Mfr # SSC1001-18-3GW-B
- Zoro # G322512813
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4111GW03, MAIN FILTER MF0065874
Filter Media
GLASS/WATER REMOVAL
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-3GW-B
- Zoro #
- G322512813
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S4111GW03, MAIN FILTER MF0065874
- Filter Media
- GLASS/WATER REMOVAL
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.