HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111GW06V

  • Mfr # SSC1001-18-6GW-V

  • Zoro # G022507942


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC S4111GW06V, MAIN FILTER MF0065877, WIX S37E06GWV
Filter Media
GLASS/WATER REMOVAL
Height
18.5
OD Top
3.66
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-6GW-V
Zoro #
G022507942
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Replaces OEM Part
FILTREC S4111GW06V, MAIN FILTER MF0065877, WIX S37E06GWV
Filter Media
GLASS/WATER REMOVAL
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.