HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111GW10V

  • Mfr # SSC1001-18-10GW-V

  • Zoro # G722566522


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC S4111GW10V, MAIN FILTER MF0065879, WIX S37E10GWV
Height
18.5
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10GW-V
Zoro #
G722566522
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Replaces OEM Part
FILTREC S4111GW10V, MAIN FILTER MF0065879, WIX S37E10GWV
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
10
Filter Media
GLASS/WATER REMOVAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.