Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S420T74
- Mfr # SFC410-8-74SS
- Zoro # G822489196
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 060058, FILTER-MART 280301, FILTER-X XH04677, FILTREC S420T74, FLEETGUARD (CUMMINS) HF7753, JURA FILTRATION SH51057, MAIN FILTER MF0065896, NATIONAL FILTERS 102187477, NATIONAL FILTERS 102187443K, PARKER 901747, PARKER 922978, PARKER G00583, S
Filter Media
304 SS WIRE
Height
7.6
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-8-74SS
- Zoro #
- G822489196
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060058, FILTER-MART 280301, FILTER-X XH04677, FILTREC S420T74, FLEETGUARD (CUMMINS) HF7753, JURA FILTRATION SH51057, MAIN FILTER MF0065896, NATIONAL FILTERS 102187477, NATIONAL FILTERS 102187443K, PARKER 901747, PARKER 922978, PARKER G00583, S
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 74
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.