Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S430C25
- Mfr # SFC410-10-25P
- Zoro # G922505840
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282434, FILTER-X XH04679, FILTREC S430C25, MAIN FILTER MF0065898, NATIONAL FILTERS 102187454K, PARKER 901324, PARKER G00594, SWIFT SF0132420C, WIX S39E25C
Beta Ratio 1
2/20/2026
Height
9.84
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-10-25P
- Zoro #
- G922505840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FILTER-MART 282434, FILTER-X XH04679, FILTREC S430C25, MAIN FILTER MF0065898, NATIONAL FILTERS 102187454K, PARKER 901324, PARKER G00594, SWIFT SF0132420C, WIX S39E25C
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 20
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.