Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S440T238
- Mfr # SFC440-10-250SS
- Zoro # G922568074
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282448, FILTREC S440T238, PARKER 901754, PARKER G00597, WIX S40E238T
Height
9.88
OD Top
5.95
OD Bottom
9.88
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC440-10-250SS
- Zoro #
- G922568074
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282448, FILTREC S440T238, PARKER 901754, PARKER G00597, WIX S40E238T
- OD Top
- 5.95
- OD Bottom
- 9.88
- Collapse Pressure
- 75
- Micron Rating
- 250
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.