HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S440T74

  • Mfr # SFC440-10-74SS

  • Zoro # G622523212


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Height
9.88
Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-MART 280452, FILTREC S440T74, FLEETGUARD (CUMMINS) HF7716, PARKER 901756, PARKER G00599, WIX S40E74T
OD Top
5.95
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC440-10-74SS
Zoro #
G622523212
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-MART 280452, FILTREC S440T74, FLEETGUARD (CUMMINS) HF7716, PARKER 901756, PARKER G00599, WIX S40E74T
OD Top
5.95
Collapse Pressure
75
OD Bottom
9.88
Micron Rating
74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.