HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S530C10
- Mfr # SAR2092-8-10P
- Zoro # G022573183
product price:Â
$
29.39
/ea
Sold in multiples of 2 for
$58.78
Key Features
Replaces OEM Part
FILTREC S530C10, MAIN FILTER MF0065918, WIX S44E10C
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
7.64
OD Top
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2092-8-10P
- Zoro #
- G022573183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.64
Details
- Replaces OEM Part
- FILTREC S530C10, MAIN FILTER MF0065918, WIX S44E10C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.