HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S530T125
- Mfr # SAR2092-8-125SS
- Zoro # G522573133
product price:Â
$
54.45
/ea
Key Features
Replaces OEM Part
ARGO S2092001, FILTREC S530T125, KRAUSS MAFFEI 6447052, MAIN FILTER MF0065920, WIX S44E125T
Filter Media
304 SS WIRE
Height
7.64
OD Top
3.27
OD Bottom
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2092-8-125SS
- Zoro #
- G522573133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.64
Details
- Replaces OEM Part
- ARGO S2092001, FILTREC S530T125, KRAUSS MAFFEI 6447052, MAIN FILTER MF0065920, WIX S44E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.