HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S540T670

  • Mfr # SAR2102-9-670SS

  • Zoro # G522543273


product price:  $84.25
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
ARGO S2102308, FILTER-X XH04697, FILTREC S540T670, MAIN FILTER MF0065930, WIX S46E670T
Height
8.94
OD Top
3.87
OD Bottom
3.87
ID Top
2.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAR2102-9-670SS
Zoro #
G522543273
UPC #
-
Country of Origin
United States

Dimensions

Height
8.94

Details

Replaces OEM Part
ARGO S2102308, FILTER-X XH04697, FILTREC S540T670, MAIN FILTER MF0065930, WIX S46E670T
OD Top
3.87
OD Bottom
3.87
ID Top
2.68
ID Bottom
2.68
Collapse Pressure
75
Micron Rating
670
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.