HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S610T40

  • Mfr # SFC610-12-40SS

  • Zoro # G922477727


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Micron Rating
40
Collapse Pressure
75
Replaces OEM Part
FAIREY ARLON (PARKER) SF140, FAIREY ARLON (PARKER) SF1R40, FILTER-X XH04710, FILTREC S610T40, HY-PRO HPQ2000940W, MAIN FILTER MF0065946, NATIONAL FILTERS 104192912, WIX S49E40T
OD Top
2.83
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC610-12-40SS
Zoro #
G922477727
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Micron Rating
40
Collapse Pressure
75
Replaces OEM Part
FAIREY ARLON (PARKER) SF140, FAIREY ARLON (PARKER) SF1R40, FILTER-X XH04710, FILTREC S610T40, HY-PRO HPQ2000940W, MAIN FILTER MF0065946, NATIONAL FILTERS 104192912, WIX S49E40T
OD Top
2.83
Filter Media
304 SS WIRE
ID Bottom
1.77
ID Top
1.77
OD Bottom
2.83

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.