Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S620C10
- Mfr # SFC620-11-10P
- Zoro # G622512186
product price:Â
$
36.15
/ea
Sold in multiples of 2 for
$72.30
Key Features
Replaces OEM Part
DOMANGE FX3P10, FAIREY ARLON (PARKER) FXX310, FILTER-MART 280208, FILTER-X XH04712, FILTRATION GROUP TXX13SN1010, FILTREC S620C10, FLEETGUARD (CUMMINS) HF35142, HY-PRO HPQ98042, MAIN FILTER MF0065948, NATIONAL FILTERS 192661, NATIONAL FILTERS 104192661, N
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
11.4
OD Top
4.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC620-11-10P
- Zoro #
- G622512186
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE FX3P10, FAIREY ARLON (PARKER) FXX310, FILTER-MART 280208, FILTER-X XH04712, FILTRATION GROUP TXX13SN1010, FILTREC S620C10, FLEETGUARD (CUMMINS) HF35142, HY-PRO HPQ98042, MAIN FILTER MF0065948, NATIONAL FILTERS 192661, NATIONAL FILTERS 104192661, N
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 11.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.