Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC WT1042
- Mfr # SSH60-6-25SS
- Zoro # G222552957
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S160T25, FILTREC WT1042, MAIN FILTER MF0065698, MP FILTRI CA220M25, MP FILTRI CA220M25P01, SOFIMA EM60RV1, WIX S15E25T
Filter Media
304 SS WIRE
Height
5.51
OD Top
5.35
OD Bottom
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH60-6-25SS
- Zoro #
- G222552957
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S160T25, FILTREC WT1042, MAIN FILTER MF0065698, MP FILTRI CA220M25, MP FILTRI CA220M25P01, SOFIMA EM60RV1, WIX S15E25T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.35
- OD Bottom
- 5.35
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 305
- Micron Rating
- 25
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.