HYDRAULIC FILTER - SUCTION LINE FOR FILTREC WT315
- Mfr # SAR2071-8-60SS-B
- Zoro # G722514912
product price:Â
$
44.89
/ea
Key Features
Replaces OEM Part
ARGO S2072010, FILTER-X XH04689, FILTREC S521T60, FILTREC WT315, MAIN FILTER MF0065917, TVH 20166TVH, WIX S43E60T
Filter Media
304 SS WIRE
Height
7.76
OD Top
2.76
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2071-8-60SS-B
- Zoro #
- G722514912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- ARGO S2072010, FILTER-X XH04689, FILTREC S521T60, FILTREC WT315, MAIN FILTER MF0065917, TVH 20166TVH, WIX S43E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.77
- ID Bottom
- 1.77
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.