Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FLEETGUARD (CUMMINS) HF7770
- Mfr # SSC1001-9-40SS-B
- Zoro # G222510520
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P174749, FILTER-MART 280123, FILTER-X XH04653, FILTREC S4110T40, FLEETGUARD (CUMMINS) HF7770, HY-PRO HP450L940WB, JURA FILTRATION SH51968, MAIN FILTER MF0065852, NATIONAL FILTERS 102187864, NATIONAL FILTERS 141187864, PARKER 924455, PARKER G0096
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-40SS-B
- Zoro #
- G222510520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- DONALDSON P174749, FILTER-MART 280123, FILTER-X XH04653, FILTREC S4110T40, FLEETGUARD (CUMMINS) HF7770, HY-PRO HP450L940WB, JURA FILTRATION SH51968, MAIN FILTER MF0065852, NATIONAL FILTERS 102187864, NATIONAL FILTERS 141187864, PARKER 924455, PARKER G0096
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.