Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HY-PRO HPQ20009120W
- Mfr # SFC610-12-100SS
- Zoro # G622571879
product price:Â
$
67.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) SF1100, FILTER-X XH04708, FILTREC S610T100, HY-PRO HPQ20009100W, HY-PRO HPQ20009120W, MAIN FILTER MF0065944, WIX S49E100T
Filter Media
304 SS WIRE
Height
11.81
OD Top
2.83
OD Bottom
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC610-12-100SS
- Zoro #
- G622571879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.81
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) SF1100, FILTER-X XH04708, FILTREC S610T100, HY-PRO HPQ20009100W, HY-PRO HPQ20009120W, MAIN FILTER MF0065944, WIX S49E100T
- Filter Media
- 304 SS WIRE
- OD Top
- 2.83
- OD Bottom
- 2.83
- ID Top
- 1.77
- ID Bottom
- 1.77
- Collapse Pressure
- 75
- Micron Rating
- 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.