HYDRAULIC FILTER - SUCTION LINE FOR HY-PRO HPSA1L774W
- Mfr # SAR2061-6-74SS
- Zoro # G522539887
product price:Â
$
34.39
/ea
Sold in multiples of 2 for
$68.78
Key Features
Replaces OEM Part
HY-PRO HPSA1L774W
Filter Media
304 SS WIRE
Height
6.46
OD Top
2.3
OD Bottom
2.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2061-6-74SS
- Zoro #
- G522539887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.46
Details
- Replaces OEM Part
- HY-PRO HPSA1L774W
- Filter Media
- 304 SS WIRE
- OD Top
- 2.3
- OD Bottom
- 2.3
- ID Top
- 1.11
- ID Bottom
- 1.11
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.