Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HY-PRO HPSF52L14250W
- Mfr # SMP504-14-250SS
- Zoro # G822508538
product price:Â
$
82.25
/ea
Key Features
Replaces OEM Part
FILTER-X XH04625, FILTREC S235T250, HY-PRO HPSF52L14250W, MAIN FILTER MF0065801, MP FILTRI C2540M250A, MP FILTRI C2540M250AP01, MP FILTRI SF540M250, MP FILTRI SF540M250P01, NATIONAL FILTERS 132126946, NATIONAL FILTERS 141126946, NATIONAL FILTERS 132185070
Filter Media
304 SS WIRE
Height
14.76
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-14-250SS
- Zoro #
- G822508538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH04625, FILTREC S235T250, HY-PRO HPSF52L14250W, MAIN FILTER MF0065801, MP FILTRI C2540M250A, MP FILTRI C2540M250AP01, MP FILTRI SF540M250, MP FILTRI SF540M250P01, NATIONAL FILTERS 132126946, NATIONAL FILTERS 141126946, NATIONAL FILTERS 132185070
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.