HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON 2075679
- Mfr # SFC620-11-74SS
- Zoro # G122527987
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 2075679, HYDAC/HYCON 60412D74W
Filter Media
304 SS WIRE
Height
11.4
OD Top
4.97
OD Bottom
4.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC620-11-74SS
- Zoro #
- G122527987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.4
Details
- Replaces OEM Part
- HYDAC/HYCON 2075679, HYDAC/HYCON 60412D74W
- Filter Media
- 304 SS WIRE
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.