Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON 40118D05BN
- Mfr # SSC1001-18-6G-B
- Zoro # G422574711
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P169561, FILTREC S4111G06, HYDAC/HYCON 40118D05BN, HYDAC/HYCON H2MOD005BN, HY-PRO HP450L186MB, MAIN FILTER MF0065868, NATIONAL FILTERS 200529, NATIONAL FILTERS 126187880, PARKER 934264Q, PUROLATOR/FACET CF20EAL062N2, SCHROEDER SBF100118S3B, SCHR
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-6G-B
- Zoro #
- G422574711
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P169561, FILTREC S4111G06, HYDAC/HYCON 40118D05BN, HYDAC/HYCON H2MOD005BN, HY-PRO HP450L186MB, MAIN FILTER MF0065868, NATIONAL FILTERS 200529, NATIONAL FILTERS 126187880, PARKER 934264Q, PUROLATOR/FACET CF20EAL062N2, SCHROEDER SBF100118S3B, SCHR
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 5
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.