Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON H2MOD020BNV
- Mfr # SSC1001-18-25G-V
- Zoro # G922503679
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4111G25V, HYDAC/HYCON H2MOD020BNV, HY-PRO HP450L1825MV, MAIN FILTER MF0065873, PUROLATOR/FACET CF20EAL202F2, SCHROEDER SBF100118S15V, SCHROEDER SBF100118Z25V, WIX S37E25GV
Beta Ratio 1
200/20
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-25G-V
- Zoro #
- G922503679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- FILTREC S4111G25V, HYDAC/HYCON H2MOD020BNV, HY-PRO HP450L1825MV, MAIN FILTER MF0065873, PUROLATOR/FACET CF20EAL202F2, SCHROEDER SBF100118S15V, SCHROEDER SBF100118Z25V, WIX S37E25GV
- Beta Ratio 1
- 200/20
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.