HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON HMOD010P
- Mfr # SSC1001-9-10P-B
- Zoro # G122546896
product price:Â
$
27.15
/ea
Sold in multiples of 2 for
$54.30
Key Features
Replaces OEM Part
BALDWIN PT8452, CARQUEST 84318, CATERPILLAR 0780651, CATERPILLAR 780651, CATERPILLAR 3I1537, DONALDSON P169555, FILTER-MART 280125, FILTER-X XH04642, FILTREC S4110C10, FLEETGUARD (CUMMINS) HF7767, HYDAC/HYCON HMOD010P, JURA FILTRATION SH51971, MAIN FILTER
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-10P-B
- Zoro #
- G122546896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- BALDWIN PT8452, CARQUEST 84318, CATERPILLAR 0780651, CATERPILLAR 780651, CATERPILLAR 3I1537, DONALDSON P169555, FILTER-MART 280125, FILTER-X XH04642, FILTREC S4110C10, FLEETGUARD (CUMMINS) HF7767, HYDAC/HYCON HMOD010P, JURA FILTRATION SH51971, MAIN FILTER
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.