Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON HMOD020BNV
- Mfr # SSC1001-9-25G-V
- Zoro # G122521909
product price:Â
$
67.69
/ea
Key Features
Replaces OEM Part
FILTREC S4110G25V, HYDAC/HYCON HMOD020BNV, HY-PRO HP450L925MV, MAIN FILTER MF0065839, NATIONAL FILTERS 102188009V, NATIONAL FILTERS 141188009V, PARKER 933743Q, PUROLATOR/FACET CF20EAL202F1, SCHROEDER SBF10019S15V, SCHROEDER SBF10019Z25V, SWIFT SF3374325UM
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25G-V
- Zoro #
- G122521909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S4110G25V, HYDAC/HYCON HMOD020BNV, HY-PRO HP450L925MV, MAIN FILTER MF0065839, NATIONAL FILTERS 102188009V, NATIONAL FILTERS 141188009V, PARKER 933743Q, PUROLATOR/FACET CF20EAL202F1, SCHROEDER SBF10019S15V, SCHROEDER SBF10019Z25V, SWIFT SF3374325UM
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.