Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR IKRON HHC00105
- Mfr # SAR2092-8-60SS
- Zoro # G622546303
product price:Â
$
54.99
/ea
Key Features
Replaces OEM Part
ARGO S2092010, ARGO S2092040, ARGO S2092040K2, BUSSE HE408, FILTER-X XH04692, FILTREC S530T60, IKRON HHC00105, KRAUSS MAFFEI 4051118, MAIN FILTER MF0065922, SCHUPP HY10126, STAUFF AD030B60B, STAUFF AD030B60B2, STAUFF AD30B60B, STAUFF AD30B60B2, WIX S44E60
Filter Media
304 SS WIRE
Height
7.64
OD Top
3.27
OD Bottom
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2092-8-60SS
- Zoro #
- G622546303
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S2092010, ARGO S2092040, ARGO S2092040K2, BUSSE HE408, FILTER-X XH04692, FILTREC S530T60, IKRON HHC00105, KRAUSS MAFFEI 4051118, MAIN FILTER MF0065922, SCHUPP HY10126, STAUFF AD030B60B, STAUFF AD030B60B2, STAUFF AD30B60B, STAUFF AD30B60B2, WIX S44E60
- Filter Media
- 304 SS WIRE
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 7.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.